Book Tape, 1-1/2 in x 15 yd Roll
- Mfr # 845-150
- Zoro # G923723977
product price:Â
$
13.59
/ea
Key Features
Size
1.5 in x 540 in
Gauge Case Material
Plastic, Adhesive
Includes
1 roll of book tape
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845-150
- Zoro #
- G923723977
- UPC #
- 021200073823
- Country of Origin
- United States
Dimensions
- Size
- 1.5 in x 540 in
Details
- Gauge Case Material
- Plastic, Adhesive
- Includes
- 1 roll of book tape
- Color
- Transparent
Description
Scotch Book Tape is excellent for repairing, reinforcing, protecting and covering bound edges and surfaces. Transparent, conformable and permanent. Unwinds easily. Use on books, magazines, pamphlets, record album jackets and more. Each roll measures 1-1/2 in x 15 yd, with a 3 in. core. Includes 1 roll of book tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.