Zoro Homepage

Box Sealing Tape, PK 36

  • Mfr # 371

  • Zoro # G415772414


product price: $165.99
/pk 36, $4.61/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Tape Color
Tan
Tape Adhesive
Hot Melt
Tape Application
Hand
Tape Tensile Strength
22 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371
Zoro #
G415772414
UPC #
00021200141058
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Imperial Tape Length
54 11/16 yd
Metric Tape Length
50 m
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm

Details

Tape Backing Material
Polypropylene Film
Tape Color
Tan
Tape Adhesive
Hot Melt
Tape Application
Hand
Tape Tensile Strength
22 lb/in
Series
371
Tape Adhesive Strength
40 oz/in
Item
Box Sealing Tape, PK 36
Tape Elongation
160 %
Standards
FDA Approved
Max. Tape Performance Temp.
73 Degrees F
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Case
Shelf Life
18 mo

Description

Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.