Shop SCOTCH

3M 375 Carton Sealing Tape, 3.1 Mil, 3" x 55 yds., Clear, PK6

  • Mfr # T9053756PK

  • Zoro # G4923436


product price:  $311.99
/pk 6, $52.00/ea
Free Shipping & Returns

Key Features

Length
55 yd
Width
3 in
Material
Biaxially Oriented Polypropylene Film, Pressure Sensitive Hot Melt Rubber-Resin
Tape Color
Clear
Tape Adhesive Strength
55 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9053756PK
Zoro #
G4923436
UPC #
848109033495
Country of Origin
United States

Dimensions

Length
55 yd
Width
3 in
Tape Thickness
3.1 mil
Tape Core Diameter
3 in

Details

Item
Packing Tape
Material
Biaxially Oriented Polypropylene Film, Pressure Sensitive Hot Melt Rubber-Resin
Tape Color
Clear
Tape Adhesive Strength
55 oz/in
Tape Tensile Strength
Not Rated
Series
375
Max. Tape Performance Temp.
Not Rated
Tape Paper Weight
Not Rated
Message
No Message
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Application
Hand

Description

Carton Sealing Tape,3x55 yd.,Clear,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.