Shop All Quick Change Discs
Scotch-Brite
2" dia. Brown Course Alum Oxide Conditioning Disc
Mfr # 7000000751
Zoro # G2858606
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000000751
- Zoro # G2858606
- UPC # 00048011055275
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x2x1/4x3 Tri-Shank Tire Bur, PowerA (STB-014T-1)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842039)
- WALTER SURFACE TECHNOLOGIES Expanding Drum 5-3/8 in. x 5/8-11 (07F061)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59001)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (PN-DH)
- SCOTCH-BRITE Qk Change Condition Disc, AlO, 2in, Crs, TSM (7000120992)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TS (7100035125)
- Scotch-Brite Quick Change Discs