- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Sponges and Scouring Pads
- /
- 3M™ Scotch-Brite™ Scrub Sponge 74, Green/Yellow, 20/Case
Scotch-Brite
3M™ Scotch-Brite™ Scrub Sponge 74, Green/Yellow, 20/Case
- Zoro #: G6626457
- Mfr #: MROS3M109
Tap to zoom
Hover or click to zoom
$183.32
pkg. of 20 ($9.17/ea)
- Item: Scrub Sponge,74,PK20
- Product Type: Scrub Sponge,74,PK20
- Country of Origin (subject to change): Mexico
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $183.32
Scotch-Brite #MROS3M109 Specifications
- Zoro #: G6626457
- Mfr #: MROS3M109
- Item: Scrub Sponge,74,PK20
- Product Type: Scrub Sponge,74,PK20
- Country of Origin (subject to change): Mexico
Description
3M - Scotch-BriteTM Scrub Sponge 74.
- Dual-action absorbent sponge and scouring pad makes cleanup fast and efficient.
- Green synthetic fiber cleaning pad on one side and yellow cellulose sponge on the other.
- Intended for use on walls, tables, fixtures, countertops and floors.
- Scrub Sponge size 6.1 x 3.6".
Reviews of Scotch-Brite #MROS3M109
Explore more
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 8-1/2" W, PK5 80CC
- SCOTCH-BRITE Cleaning Kit, Orange, Used On Griddle 710
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 902
- SCOTCH-BRITE Heavy-Duty Scour Pad, 3.8w x 6"L, Green, PK30 223
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", Blue, PK 8 MMMMP3CT
- SCOTCH-BRITE Scrubber Sponge, 4" L x 6" W, PK4 9537CC
- DTA Epoxy Sponge SP-5722L
- KLEEN HANDLER Medium Blue Cleaning Pad (5-Paack) BLKH-MSCP-BL-5
- GSI HOMESTYLES 38900 Suction Sponge & Scrub Center; Clear HO697792
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 IMP7135BCT
- Scotch-Brite Sponges and Scouring Pads