Abrasive Roll, 6"Wx30ft. L, Alumn Oxde, PK2
Mfr # 7000121070
Zoro # G5949167
product price: $289.99
/pk 2, $145.00/ea
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000121070
Zoro #
G5949167
UPC #
00048011002750
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
6 in
Length
30 ft
Width
6 in
Details
Item
Clean and Finish Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Series
CF-RL
Color
Red, Maroon
Resistance Properties
Load
Coating Coverage
Open
Product Type
Sanding Hand Pad Roll
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Fine, Grit Not Applicable, Series CF-RL, Overall Length 30 ft, Overall Width 6 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.