This item is Discontinued.

Scotch-Brite Brake Hub Cleaning Disc Kit 07547

Brake Hub Cleaning Disc Kit (Discontinued)

  • Mfr # 07547
  • Zoro # G3263127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07547
Zoro #
G3263127
UPC #
00051131075474
Country of Origin
United States

Details

Material
Silicon Carbide
Type
1 1/2" x 5/8" Center Hole
Application
Use to Remove Rust And Corrosion And Abrades Surface to Bare Metal
Number of Pieces
6
Includes
5 Scotch-Brite(TM) Roloc(TM) Brake Hub Cleaning Discs And 3M(TM) Brake Hub Cleaning Disc Holder
Item
Brake Hub Cleaning Disc Kit

Description

Brake Hub Cleaning Disc Kit, Application Use to Remove Rust And Corrosion And Abrades Surface to Bare Metal, Number of Pieces 6, Material Silicon Carbide, Includes 5 Scotch-Brite(TM) Roloc(TM) Brake Hub Cleaning Discs And 3M(TM) Brake Hub Cleaning Disc Holder, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.