Zoro Homepage

Convolute Wheel, Blending, X3-WL, 8" dia.

  • Mfr # 7000046145

  • Zoro # G1187914


product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns

Key Features

Style
Blending
Diameter
8 in
Width
1/2 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046145
Zoro #
G1187914
UPC #
00048011930411
Country of Origin
United States

Dimensions

Diameter
8 in
Width
1/2 in
Overall Diameter
8 in
Face Width
1/2 in
Connector Size
3 in

Details

Style
Blending
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
X3-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Grit
N/A Unavailable
Coating Coverage
Open
Color
Gray
Resistance Properties
Load
Maximum Operating Speed
4,500 RPM
Density Rating
Hard (9)
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (9), Grade Fine, Series X3-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit N/A Unavailable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.