Convolute Wheel, Debur/Finish, 12x1x5, FN
Mfr # 61500159886
Zoro # G5910143
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
12 in
Width
1 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500159886
Zoro #
G5910143
UPC #
048011930435
Country of Origin
United States
Dimensions
Diameter
12 in
Width
1 in
Connector Size
5 in
Face Width
1 in
Overall Diameter
12 in
Details
Style
Deburring and Finishing
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
X3-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For Aggressive Edge Deburring
Maximum Operating Speed
3,000 RPM
Resistance Properties
Load
Abrasive Type
Non-Woven
Coating Coverage
Open
Density Rating
Hard (9)
Color
Gray
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (9), Grade Fine, Series X3-WL, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.