Shop SCOTCH-BRITE
See all product information
Dobie All-Purpose Cleaning Pad, 3.15 x 4.95, 2.24" Thick, Yellow, 24PK
Mfr # 720
Zoro # G823333122
product price:Â $63.99
/pk 24, $2.67/eaKey Features
Length
4.95 in
Color
Yellow
Pad/Brush Shape
Rectangular
Material
Foam; Plastic
Width
3.15 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 720
- Zoro #
- G823333122
- UPC #
- 21200568558
- Country of Origin
- Mexico
Dimensions
- Length
- 4.95 in
- Width
- 3.15 in
- Thickness
- 2.24 in
Details
- Color
- Yellow
- Pad/Brush Shape
- Rectangular
- Item
- Cleaning Sponge
- Material
- Foam; Plastic
- Grade
- Medium
Description
All-purpose cleaning pad. Safe for Silverstone and Teflon-coated cookware. Use in kitchens, bathrooms and automobiles and on carpets, clothing and hands. Easy-to-hold.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.