
EX2 Deburring Wheel, 10 in x 1/2 in x 3 in, 8S FIN, SPR 23890B, 20PK
Mfr # X2-WL
Zoro # G115765754
product price:Â $2,138.99
/pk 20, $106.95/ea
Free Shipping & Returns
Key Features
Dia. (In.)
10 in
Density
8
Color
Gray
Grade
Fine
Item Type
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X2-WL
Zoro #
G115765754
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
10 in
Center Hole Dia.
3 in
Face Width
1/2 in
Details
Density
8
Color
Gray
Grade
Fine
Item Type
Wheel
Abrasive Material
Silicon Carbide
Attachment Type
Center Hole
Description
Scotch-Brite EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. This deburring wheel performs best when consistently presented with a sharp edge or metal burrs.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.