This item is Discontinued.

No Product Image Available

Finishing Flap Brush, 16inx2inx10 in 7A MED, 1/pk (Discontinued)

  • Mfr # 7010365353
  • Zoro # G5139710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010365353
Zoro #
G5139710
UPC #
00048011179803
Country of Origin
United States

Dimensions

Diameter
16"
Width
2"
Arbor Hole Size
10"

Details

Item
Finishing Flap Brush
Grade
Medium
Abrasive Material
Aluminum Oxide
Mounting Type
Arbor Hole

Description

Finishing Flap Brush,16inx2inx10 in 7A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.