Shop All Hook & Loop Sanding Discs
Scotch-Brite
Flap Brush Wheel, 3 in.
Mfr # FN510079323
Zoro # G5979267
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Center Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Product Information
- Brand Scotch-Brite
- MFR # FN510079323
- Zoro # G5979267
- UPC # 00051144807994
- Country of Origin Poland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Shank Size | 1/4 in |
Overall Diameter | 3 in |
Flap Width | 1 3/4 in |
Details
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Paper, Backing Weight X, Grit P180, Series CB-ZS, Flap Width 1 3/4 in, Maximum Operating Speed 8,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Fine, Shank Type Straight, Resistance Properties Clog, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE 00 Knife Sharpener, Arkansas Stone Abrasive (902)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 (66623399159)
- METABO CutOff Wheel, A60TX, 4-1/2"x.045"x7/8" (655997000)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P150G, AlO (66261131478)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000046017)
- SCOTCH-BRITE Surface Conditioning Disc, 4in, Coarse (61500313517)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Crs, AlO (7000000653)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (61500121274)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., Crs, AlO (7000000661)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK50 (9A-241-600)
- Scotch-Brite Hook & Loop Sanding Discs