Zoro Homepage

High Strength Disc, 7inx3/4 in A VFN, 50, PK50

  • Mfr # 7000045940

  • Zoro # G6136291


product price: $423.99
/pk 50, $8.48/ea
Free Shipping & Returns

Key Features

Grade
Very Fine
Overall Diameter
7.0 in
Abrasive Material
Aluminum Oxide
Color
Maroon
Maximum Operating Speed
3300.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045940
Zoro #
G6136291
UPC #
00048011142692
Country of Origin
United States

Dimensions

Overall Diameter
7.0 in

Details

Item
High Strength Disc,7"x3/4",A VFN,PK50
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Color
Maroon
Maximum Operating Speed
3300.0 rpm

Description

High Strength Disc,7 In.x3/4 In.,A VFN,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.