Zoro Homepage

High Strength Roll, 12inx30ft A VFN, 1/p

  • Mfr # 7010291311

  • Zoro # G6136413


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Red, Maroon
Abrasive Type
Non-Woven
Overall Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010291311
Zoro #
G6136413
UPC #
00048011147680
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Width
12.0 in

Details

Item
High Strength Roll
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Red, Maroon
Abrasive Type
Non-Woven

Description

High Strength Roll,12 In.x30 ft.,A VFN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.