DA-F Handy Utility Coated Handy Roll, 50 yd L x 1-1/2 in W, 40 Grit, Coarse Grade, Aluminum Oxide Ab
- Mfr # 80406
- Zoro # G009148137
product price:Â
$
70.15
/ea
Key Features
Overall Length
50 yd
Overall Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80406
- Zoro #
- G009148137
- UPC #
- 699053804064
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Grit
- 40
- Backing Material
- Cloth
- Backing Weight
- J
- Color
- Red
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 1-1/2 in
Description
SAIT Coated Handy Roll, Handy Utility, Series: DA-F, 1-1/2 in Roll Width, 50 yd Roll Length, 40 Grit, Coarse Grade, Aluminum Oxide Abrasive, Cloth Backing, Red, Applicable Materials: Ferrous and Non-Ferrous Metals Iron, Aluminum, Copper, Normal and High Tensile Steel, Wood and Fiberglass, J-Weight Backing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.