Zoro Homepage

High Strength Roll, A/O Very Fine, 8 in x 30 ft, 2 ea/Case, 6PK

  • Mfr # HS-RL

  • Zoro # G515807504


product price: $1,110.99
/pk 6, $185.17/ea
Free Shipping & Returns

Key Features

Color
Maroon
Abrasive Material
Aluminum Oxide
Length
30 ft
Width
8 in
Low Stretch
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-RL
Zoro #
G515807504
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft
Width
8 in

Details

Grade
Very Fine
Color
Maroon
Abrasive Material
Aluminum Oxide
Low Stretch
No
For Use On
All Metals
Item Type
Roll
For Industries
MRO, Marine, Metalworking, Woodworking

Description

Scotch-Brite High Strength Roll a non-woven, open web abrasive stock designed to clean, denib, defuzz, produce satin finishes, and highlight, dry, or with solvents or water. This multi-purpose stock was engineered for durability, to stand up to heavy duty use and adapt to fit a wide range of tools. The abrasive material creates a smooth, clean finish.


  • Durable, high strength material is adaptable to a wide range of applications and tools
  • Can be folded, stacked or rolled, for cleaning or fine finishing on flat, irregular or contoured surfaces
  • Multipurpose roll can be used wet or dry to clean, produce a satin finish, denib, and defuzz
  • Highly conformable non-woven material works into corners and hard-to-reach areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.