Hook-and-Loop Sanding Disc, 4-1/2" dia. (Discontinued)
- Mfr # 7100075542
- Zoro # G1185939
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100075542
Zoro #
G1185939
UPC #
00076308771331
Country of Origin
United States
Dimensions
Disc Diameter
4-1/2"
Arbor Hole Size
7/8 in
Arbor Hole Size & Type
7/8 in Unthreaded Hole
Diameter x Arbor Hole
4 1/2 in x 7/8 in
Connector Size
7/8 in
Connection Size & Type
7/8 in Unthreaded Hole
Overall Diameter
4 1/2 in
Details
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Non-Woven
Item
Hook-and-Loop Surface Conditioning Disc
Abrasive Grit
100
Abrasive Grade
Very Fine
Color
Blue
Disc Backing Material
Cloth
Series
AL-DH
Backing Material
Cloth
Connector Type
Unthreaded Hole
Arbor Hole Type
Unthreaded
Resistance Properties
Load
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 4 1/2 in, Series AL-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Cloth, Color Blue, Grit 100, Resistance Properties Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.