Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 4 in Dia, Ceramic, Non-Woven Type
- Mfr # PN-DH
- Zoro # G405375465
product price:Â
$
342.99
/pk of 100, $3.43/ea
Free Shipping & Returns
Key Features
Disc Diameter
4 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
PN-DH
Disc Backing Material
Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN-DH
- Zoro #
- G405375465
- UPC #
- 00638060892657
- Country of Origin
- United States
- Item
- Qlok Disc
- Abrasive Material
- Ceramic
- Abrasive Type
- Non-Woven
- Grade
- Fine
- Series
- PN-DH
- Disc Backing Material
- Fiber
- Color
- Green
- Backing Material
- Scrim
- Abrasive Grade
- Fine
- Max. RPM
- 15,000 RPM
- Disc Attachment System
- Hook and Loop
- Number of Vacuum Holes
- Non-Vacuum
- Resistance Properties
- Heat, Wear
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 15,000 RPM
- Primary Material Application
- Stainless Steel, Steel
- Product Type
- Hook and Loop Disc
Dimensions
- Disc Diameter
- 4 in
- Overall Diameter
- 4 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Scrim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 4 in, Quick Change System Not Applicable, Series PN-DH, Maximum Operating Speed 15,000 RPM, Resistance Properties Heat, Wear, Color Green, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.