Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 4 in Dia, Ceramic, Non-Woven Type
- Mfr # PN-DH
- Zoro # G905375507
product price:Â
$
342.99
/pk of 100, $3.43/ea
Free Shipping & Returns
Key Features
Disc Diameter
4 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
PN-DH
Disc Backing Material
Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN-DH
- Zoro #
- G905375507
- UPC #
- 00638060892664
- Country of Origin
- United States
- Item
- Qlok Disc
- Abrasive Material
- Ceramic
- Abrasive Type
- Non-Woven
- Grade
- Very Fine
- Series
- PN-DH
- Disc Backing Material
- Fiber
- Disc Attachment System
- Hook and Loop
- Max. RPM
- 15,000 RPM
- Abrasive Grade
- Very Fine
- Color
- Blue
- Backing Material
- Scrim
- Number of Vacuum Holes
- Non-Vacuum
- Maximum Operating Speed
- 15,000 RPM
- Resistance Properties
- Heat, Wear
- Product Type
- Hook and Loop Disc
- Primary Material Application
- Stainless Steel, Steel
- Disc Attachment Method
- Hook-and-Loop
Dimensions
- Disc Diameter
- 4 in
- Overall Diameter
- 4 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Scrim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 4 in, Quick Change System Not Applicable, Series PN-DH, Maximum Operating Speed 15,000 RPM, Resistance Properties Heat, Wear, Color Blue, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.