Zoro Homepage

Lint Roller, Gray

  • Mfr # 830RS-48

  • Zoro # G912175091


product price: $4.39
/ea

Key Features

Color
Gray
Sheet Length
6 1/4 in
Product Type
Lint Roller
Sheet Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830RS-48
Zoro #
G912175091
UPC #
50051141598586
Country of Origin
Mexico

Dimensions

Sheet Length
6 1/4 in
Sheet Width
4 in

Details

Item
Lint Roller
Number of Sheets
48
Color
Gray
Product Type
Lint Roller

Description

Lint Roller, Number of Sheets 48, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.