Lint Roller, Gray, PK2
Mfr # 836RS-70TP
Zoro # G712175093
product price: $8.35
/pk 2, $4.18/eaKey Features
Color
Gray
Sheet Width
4 in
Sheet Length
6 in
Product Type
Lint Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
836RS-70TP
Zoro #
G712175093
UPC #
00076308406868
Country of Origin
Mexico
Dimensions
Sheet Width
4 in
Sheet Length
6 in
Details
Item
Lint Roller
Number of Sheets
70
Color
Gray
Product Type
Lint Roller
Description
Lint Roller, Number of Sheets 70, Color Gray, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.