Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
836RFS-60
Zoro #
G1872277
UPC #
50076308910841
Country of Origin
Mexico
Dimensions
Sheet Size
4 in x 6 1/4 in.
Sheet Length
6 1/4 in
Sheet Width
4 in
Details
Item
Lint Roller Refill
Number of Sheets
60
Description/Special Features
Slides Onto All 3M and Scotch Lint Roller Handles
Color
White
Product Type
Lint Roller Refill
Description
Lint Roller Refill, Sheet Size 4 in x 6 1/4 in., Number of Sheets 60, Color White, Description/Special Features Slides Onto All 3M and Scotch Lint Roller Handles, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.