Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lint Roller Refill, White

  • Mfr # 839RFS-70

  • Zoro # G012925343


product price: $5.15
/ea

Key Features

Number of Sheets
70
Color
White
Sheet Length
6 in
Product Type
Lint Roller Refill
Sheet Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
839RFS-70
Zoro #
G012925343
UPC #
50076308414080
Country of Origin
Mexico

Dimensions

Sheet Length
6 in
Sheet Width
4 in

Details

Item
Lint Roller Refill
Number of Sheets
70
Color
White
Product Type
Lint Roller Refill

Description

Lint Roller Refill, Number of Sheets 70, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.