Lint Roller Refill, White, PK4
Mfr # 830LSRFS-60
Zoro # G1872636
product price: $36.85
/pk 4, $9.21/eaKey Features
Sheet Size
8 in x 6 9/32 in
Number of Sheets
60
Description/Special Features
Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet
Color
White
Product Type
Lint Roller Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
830LSRFS-60
Zoro #
G1872636
UPC #
50076308499001
Country of Origin
Mexico
Dimensions
Sheet Size
8 in x 6 9/32 in
Sheet Length
8 in
Sheet Width
6 1/4 in
Details
Item
Lint Roller Refill
Number of Sheets
60
Description/Special Features
Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet
Color
White
Product Type
Lint Roller Refill
Features
Ergonomic Handle, Handle, Tears Cleanly
Description
Lint Roller Refill, Sheet Size 8 in x 6 9/32 in, Number of Sheets 60, Color White, Description/Special Features Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.