Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lint Roller, Sheets, 6" L, Beige

  • Mfr # 836RS-70

  • Zoro # G710396810


product price: $5.39
/ea

Key Features

Sheet Size
4 in x 35 1/5 ft
Number of Sheets
70
Color
Beige
Features
Tears Cleanly
Description/Special Features
Tears Cleanly Down to the Last Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836RS-70
Zoro #
G710396810
UPC #
00076308406851
Country of Origin
Canada

Dimensions

Sheet Size
4 in x 35 1/5 ft
Sheet Length
6 in
Sheet Width
4 in

Details

Item
Lint Roller
Number of Sheets
70
Color
Beige
Features
Tears Cleanly
Description/Special Features
Tears Cleanly Down to the Last Sheet
Product Type
Lint Roller

Description

Lint Roller, Sheet Size 4 in x 35 1/5 ft, Number of Sheets 70, Color Beige, Description/Special Features Tears Cleanly Down to the Last Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.