Lint Roller, White
Mfr # 830LSRS-60
Zoro # G1872618
product price: $47.65
/pk 4, $11.91/eaKey Features
Sheet Size
8 in x 12 9/16 in
Number of Sheets
60
Description/Special Features
Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet
Color
White
Product Type
Lint Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
830LSRS-60
Zoro #
G1872618
UPC #
50076308499018
Country of Origin
Mexico
Dimensions
Sheet Size
8 in x 12 9/16 in
Sheet Length
12 5/8 in
Sheet Width
8 in
Details
Item
Lint Roller
Number of Sheets
60
Description/Special Features
Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet
Color
White
Product Type
Lint Roller
Features
Ergonomic Handle, Tears Cleanly
Description
Lint Roller, Sheet Size 8 in x 12 9/16 in, Number of Sheets 60, Color White, Description/Special Features Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.