Metal Finishing Convolute Wheel, 5A Medium, 14 in x 4 in x 8 in, 1 ea/Case

  • Mfr # MF-WL

  • Zoro # G115765686


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Application
Deburring, Edge Deburring, Refining, Surface Finishing, Surface Preparation
Diameter
14 in
Density
5
Max. RPM
2,550 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-WL
Zoro #
G115765686
UPC #
-
Country of Origin
United States

Dimensions

Diameter
14 in
Face Width
4 in
Center Hole Dia.
8 in

Details

Abrasive Material
Aluminum Oxide
Application
Deburring, Edge Deburring, Refining, Surface Finishing, Surface Preparation
Density
5
Max. RPM
2,550 rpm
Grade
Medium
Equipment - Machines
Centerless Grinders
Color
Maroon
Attachment Type
Center Hole
For Industries
Food & Beverage, Metal Fabrication, Metalworking

Description

Scotch-Brite Metal Finishing Wheel combines conformability with consistent abrasive cutting action to provide uniform brushed stainless and satin finishes. The Metal Finishing Wheel is also used effectively to blend and match #3 or #4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders hardware, and plumbing fixtures.


  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.