Mini Lint Roller, Black
Mfr # 836MRCS-30
Zoro # G312175066
product price: $2.39
/eaKey Features
Number of Sheets
30
Color
Black
Sheet Width
3 in
Sheet Length
3 3/8 in
Product Type
Mini Lint Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
836MRCS-30
Zoro #
G312175066
UPC #
00638060853986
Country of Origin
Mexico
Dimensions
Sheet Width
3 in
Sheet Length
3 3/8 in
Details
Item
Mini Lint Roller
Number of Sheets
30
Color
Black
Product Type
Mini Lint Roller
Description
Mini Lint Roller, Number of Sheets 30, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.