Zoro Homepage

Pet Hair Roller, Gray

  • Mfr # 839RS-70

  • Zoro # G912925344


product price: $5.95
/ea

Key Features

Number of Sheets
70
Sheet Length
6 in
Color
Gray
Sheet Width
4 in
Product Type
Lint Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839RS-70
Zoro #
G912925344
UPC #
50076308407044
Country of Origin
Canada

Dimensions

Sheet Length
6 in
Sheet Width
4 in

Details

Item
Pet Hair Roller
Number of Sheets
70
Color
Gray
Product Type
Lint Roller

Description

Pet Hair Roller, Number of Sheets 70, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.