Shop SCOTCH-BRITE PROFESSIONAL
See all product information
Create Account
Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20
Mfr # 63
Zoro # G4069589
product price:Â
$
71.25
/pk of 20, $3.56/ea
Key Features
Length
6.1"
Width
3.6"
Material
Cellulose; Fiber; Mineral; Resin
Color
Yellow/White
Pad/Brush Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63
- Zoro #
- G4069589
- UPC #
- 50048011082511
- Country of Origin
- Canada
Dimensions
- Length
- 6.1"
- Width
- 3.6"
- Thickness
- 0.7"
- Height
- 6.1"
Details
- Item
- Sponges
- Material
- Cellulose; Fiber; Mineral; Resin
- Color
- Yellow/White
- Pad/Brush Shape
- Rectangle
- Weight
- 2.28 lbs
- Type
- Scrub Sponge
- Duty Rating
- Light
- Grade
- Light
Description
Scotch-BriteTM PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, 20/Carton