This item is Discontinued.

Scotch-Brite Quick Change Disc, Non-Woven, 4" dia. 7000121086

Quick Change Disc, Non-Woven, 4" dia. (Discontinued)

  • Mfr # 7000121086
  • Zoro # G1191231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000121086
Zoro #
G1191231
UPC #
00048011338170
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Surface Conditioning Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SL-DR
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Brown
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TR
Disc Attachment Type
Type 2
Resistance Properties
Load
Coating Coverage
Open

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series SL-DR, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.