Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bristle Brush, SS, Green, 8 in dia.

  • Mfr # 7100374912

  • Zoro # G116294338


product price: $13.95
/ea
Sold in multiples of 9800 for $136,710.00
Item requires special delivery charges. A $0.04 per item surcharge will be applied.

Key Features

Color
Green
Grit
50
Brush Dia.
8 in
Bristle Type
Type S
Operating Speed - Maximum
6,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100374912
Zoro #
G116294338
UPC #
0068060672889
Country of Origin
United States

Dimensions

Brush Dia.
8 in

Details

Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 50+, 8 in, Type S, without Adapter, 70 ea/Case
Color
Green
Grit
50
Bristle Type
Type S
Operating Speed - Maximum
6,000 RPM
Primary Material Application
Stainless Steel
Compatible Tool Type
Straight Grinder

Description

Radial Bristle Brush, Bristle Type Type S, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 8 in, Grit 50, Face Width 1/8 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.