This item is Discontinued.

Scotch-Brite Random Orbital Sander, 9/32 hp, 12,000 RPM Disc Speed, Corded 28497

Random Orbital Sander, 9/32 hp, 12,000 RPM Disc Speed, Corded (Discontinued)

  • Mfr # 28497
  • Zoro # G7639033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28497
Zoro #
G7639033
UPC #
00051141284972
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
6 49/64 in
Overall Height (In.)
3 37/64 in
Tool Length
6 3/4 in
Tool Height
3 9/16 in
Tool Length Grouping
6 to 6-7/8 in

Details

Item
Air Orbital Sander
HP
9/32 hp
Disc Speed (RPM)
12,000
Corded/Cordless
Corded
Operation
For Sanding
Features
Precision Balanced for Smooth Operation, Recessed Level Eliminates Pinch Points
Corded/Banded
Corded
Phase
1
Includes
3M(TM) Stikit(TM) Disc Pad
Product Type
Air-Powered Orbital Sander
Maximum Disc Speed
1,200 RPM
Disc Motion
Random Orbital
Horsepower
0.3 hp
Vacuum Type
Non-Vacuum
Max. Speed Grouping
Less than 5,000 RPM
Abrasive Mount Type
Hook and Loop

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Horsepower 0.3 hp, Tool Length 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.