
Roloc High Strength Disc, HS-DR, A/O, Very Fine, TS, 3 in, 25/Bag, 100PK
Mfr # 7010329250
Zoro # G615783388
product price:Â $216.99
/pk 100, $2.17/ea
Free Shipping & Returns
Key Features
Grade
Very Fine
Maximum Operating Speed
12,000 rpm
Abrasive Material
Aluminum Oxide
Overall Diameter
3 in
Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010329250
Zoro #
G615783388
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Grade
Very Fine
Maximum Operating Speed
12,000 rpm
Abrasive Material
Aluminum Oxide
Shape
Disc
Equipment - Machines
Disc Sanders
Attachment Type
TS
For Industries
Aerospace, General Industrial, MRO, Marine, Metalworking, Transportation & Heavy Equipment
Application
Deburring, Finishing, Surface Preparation, Coating Removal
Abrasive Attachment Type
TS
Quick Change System
TS
Description
The Scotch-Brite Roloc High Strength Disc is manufactured with durable, tough, open-web material that delivers professional results for deburring, creating satin finishes, and cleaning. Its conformability allows it to work well on flat or irregular surfaces without damaging or altering the dimensions the base material.
- Durable, tough disc deburrs, cleans and provides satin finishes
- Conformable, open-web disc combined with 3MTM RolocTM backing allows for aggressive cutting
- Open-web construction resists loading and runs cool, allowing for consistent finishes
- Convenient 3MTM RolocTM attachment system offers quick and easy disc change-out for multi-step finishing processes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.