Roloc High Strength Disc TR, 4inxNH A ME, PK100
Mfr # 7100086776
Zoro # G6142092
product price: $428.99
/pk 100, $4.29/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
HS-DR
Abrasive Type
Non-Woven
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100086776
Zoro #
G6142092
UPC #
00048011165356
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
High Strength Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
HS-DR
Abrasive Type
Non-Woven
Quick Change System
TR
Description
Roloc High Strength Disc TR,4 In.xNH,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.