Zoro Homepage

Roloc High Strength Disc TS, 3inxNH A ME, PK100

  • Mfr # HS-DS

  • Zoro # G6142110


product price: $324.99
/pk 100, $3.25/ea
Free Shipping & Returns

Key Features

Grade
Medium
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12000.0 rpm
Quick Change System
TS
Overall Diameter
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-DS
Zoro #
G6142110
UPC #
00048011159188
Country of Origin
United States

Dimensions

Overall Diameter
3.0 in

Details

Item
Roloc High Strength Disc TS,3"xNH,PK100
Grade
Medium
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12000.0 rpm
Quick Change System
TS

Description

Roloc High Strength Disc TS,3 In.xNH,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.