Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BS

  • Mfr # 7000120665

  • Zoro # G1198091


product price:  $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Width
1/4 in
Length
18 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000120665
Zoro #
G1198091
UPC #
00048011132303
Country of Origin
United States

Dimensions

Width
1/4 in
Length
18 in
Overall Length
18 in
Overall Width
1/4 in

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC-BS
Color
Blue
Backing Material
Scrim
Bond Type
Resin
Flexibility Type
Semi-Flexible

Description

Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Very Fine, Overall Length 18 in, Overall Width 1/4 in, Backing Material Scrim, Flexibility Type Semi-Flexible, Bond Type Resin, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.