Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BL, Brown
Mfr # 7000036296
Zoro # G1193130
product price:Â $53.89
/ea
Sold in multiples of 10 for $538.90
Key Features
Width
2 in
Length
72 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000036296
Zoro #
G1193130
UPC #
00048011159461
Country of Origin
United States
Dimensions
Width
2 in
Length
72 in
Overall Length
72 in
Overall Width
2 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-BL
Color
Brown
Backing Material
Polyester
Bond Type
Resin
Flexibility Type
Semi-Flexible
Resistance Properties
Load
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Coarse, Overall Length 72 in, Overall Width 2 in, Resistance Properties Load, Backing Material Polyester, Flexibility Type Semi-Flexible, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.