Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 3 in W, 132 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue
Mfr # 7000120721
Zoro # G1192202
product price: $86.29
/ea
Sold in multiples of 5 for $431.45
Free Shipping & Returns
$431.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 132 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Scotch-Brite
- MFR # 7000120721
- Zoro # G1192202
- UPC # 00048011042893
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 132 in |
Overall Length | 132 in |
Overall Width | 3 in |
Details
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Very Fine, Overall Length 132 in, Overall Width 3 in, Backing Material Scrim, Flexibility Type Semi-Flexible, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P1000 Grit, PK50 (AC-241-1000)
- NORTON ABRASIVES Abrasive Roll, 30 ft. L, Medium, 60 Grit (69957305952)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- STANDARD ABRASIVES A/O Straight Precision Cart Roll, PK25 (7100098789)
- SCOTCH-BRITE Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Aluminum Oxide, Very Fine, MX-HP, Maroon (7100042334)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500017985)
- SCOTCH-BRITE Surface Conditioning Belt, 2 in W, 34 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, SC-BS (7000120607)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120715)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 18 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010329421)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000045943)
- METABO 10 Sanding Belt 1-1/2" x 30" P80 ZK PK (626306000)
- Scotch-Brite Sanding Belts