Shop SCOTCH-BRITE
See all product information
Create Account
Sanding Belt, 3 in W, 168 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL
- Mfr # 7010364703
- Zoro # G1193149
product price:Â
$
164.99
/ea
Sold in multiples of 5 for
$824.95
Free Shipping & Returns
Key Features
Width
3 in
Length
168 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010364703
- Zoro #
- G1193149
- UPC #
- 00048011159560
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Series
- SC-BL
- Color
- Maroon
- Backing Material
- Polyester
- Bond Type
- Resin
- Resistance Properties
- Load
- Flexibility Type
- Semi-Flexible
- Wire Color
- Maroon
Dimensions
- Width
- 3 in
- Length
- 168 in
- Overall Width
- 3 in
- Overall Length
- 168 in
- Wire Rope Length
- 168 in
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Medium, Overall Length 168 in, Overall Width 3 in, Resistance Properties Load, Backing Material Polyester, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.