Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad, 9" L, 6" W, Non-Woven
Mfr # 7000121091
Zoro # G1189000
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand Scotch-Brite
- MFR # 7000121091
- Zoro # G1189000
- UPC # 00048011165547
- Country of Origin Spain
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Tan, Grade Fine, Series 6444B, Overall Length 9 in, Overall Width 6 in, Coating Coverage Open, Resistance Properties Load, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 1/8"X24" (79143)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #320 (Festool 5x9) (M-179009)
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21221)
- FLEX-HONE TOOL GBD41218 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41218)
- SCOTCH-BRITE Paint Prep Scuff Hand Pad 07777 Maroon, 20 pads/bx 3 bx/pk (07777)
- SCOTCH-BRITE Sanding Hand Pad, Dark Gray, 800 Grit, PK20 (7000121092)
- SCOTCH-BRITE Sanding Hand Pad Roll, Sili Crbd, P100, PK3 (07748)
- SCOTCH-BRITE Sanding Hand Pad Set (961S)
- SCOTCH-BRITE SandingHandPad, Alum. Oxide, Medium, PK40 (7000000715)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad (7100080459)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105602)
- Scotch-Brite Abrasive Pads & Sponges