Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45

  • Mfr # MMM4295CT

  • Zoro # G302455710


product price: $55.15
/pk 45, $1.23/ea

Key Features

Width
4.5"
Application
Scrubbing; Cleaning; Kitchen; Garage; Outdoor
Type
Scrub Sponge
Features
Heavy Duty; Comfortable; Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM4295CT
Zoro #
G302455710
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4.5"

Details

Item
Heavy-Duty Scrub Sponges
Color
Yellow Green
Application
Scrubbing; Cleaning; Kitchen; Garage; Outdoor
Type
Scrub Sponge
Features
Heavy Duty; Comfortable; Reusable

Description

Heavy-Duty Scrub Sponge is designed to provide fast cleanups of tough jobs. Scrub sponge quickly removes tough, baked-on messes. Sponge is shaped to fit comfortably in the hand. It is great for use in the kitchen, garage and outdoors. You can also sanitize it in your dishwasher and reuse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.