Zoro Homepage

SL Srfc Cndtng Dsc TN QC, 7inxNH, Super Du, PK25

  • Mfr # SL-DN

  • Zoro # G6142993


product price: $242.99
/pk 25, $9.72/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SL-DN
Color
Black
Quick Change System
TN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-DN
Zoro #
G6142993
UPC #
00048011602882
Country of Origin
United States

Dimensions

Overall Diameter
7 in

Details

Item
SL Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SL-DN
Color
Black
Quick Change System
TN

Description

SL Srfc Cndtng Dsc TN QC,7 In.xNH,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.