Zoro Homepage

Super Polish Roll, 6inx30ft, 2PK

  • Mfr # SP-RL

  • Zoro # G6153773


product price: $600.99
/pk 2, $300.50/ea
Free Shipping & Returns

Key Features

Abrasive Material
Talc
Abrasive Type
Non-Woven
Color
White
Overall Length
30.0 ft
Overall Width
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-RL
Zoro #
G6153773
UPC #
00048011281513
Country of Origin
United States

Dimensions

Overall Length
30.0 ft
Overall Width
2.0 in

Details

Item
Super Polish Roll
Abrasive Material
Talc
Abrasive Type
Non-Woven
Color
White

Description

Super Polish Roll,6 In.x30 ft.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.