Zoro Homepage

Surface Cond Disc, 16896, 1AVFN, Blu, PK200

  • Mfr # 7010366011

  • Zoro # G705909643


product price: $225.99
/pk 200, $1.13/ea
Free Shipping & Returns

Key Features

Quick Change System
TR
Grade
Very Fine
Maximum Operating Speed
30000.0 rpm
Abrasive Material
Aluminum Oxide
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010366011
Zoro #
G705909643
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.0 in

Details

Item
Surface Cond Disc
Quick Change System
TR
Grade
Very Fine
Maximum Operating Speed
30000.0 rpm
Abrasive Material
Aluminum Oxide
Color
Teal

Description

Surface Cond Disc, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.