Zoro Homepage

Surface Cond Disc, 16904, 2ACRS, Brwn, PK200

  • Mfr # 7010366380

  • Zoro # G505909713


product price: $292.99
/pk 200, $1.46/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Color
Brown
Maximum Operating Speed
25000 RPM
Attachment Type
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010366380
Zoro #
G505909713
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Surface Cond Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Color
Brown
Maximum Operating Speed
25000 RPM
Attachment Type
TR
Application
Blending, Cleaning, Deburring, Refining
For Use With
Disc Sanders
For Use On
All Metal
Type
Disc
Front Color
Brown
Quick Change System
TR

Description

Surface Cond Disc, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.