Zoro Homepage

Unitized Wheel, 3 in Dia, 1/8 in W, 1/4 in Arbor Hole

  • Mfr # 61500023967

  • Zoro # G7532436


product price: $610.99
/pk 40, $15.27/ea
Free Shipping & Returns

Key Features

Style
Cut and Polish
Diameter
3 in
Width
1/8 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500023967
Zoro #
G7532436
UPC #
00048011037271
Country of Origin
United States

Dimensions

Diameter
3 in
Width
1/8 in
Mounting Size
1/4 in
Face Width
1/8 in
Overall Diameter
3 in
Connector Size
1/4 in

Details

Item
Unitized Wheel
Style
Cut and Polish
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Max. RPM
18,100 RPM
Color
Tan
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Maximum Operating Speed
18,100 RPM
Density Rating
Hard (7)
Resistance Properties
Load

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.