Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, 3x1x1/4, SC, XCRS, PK10
Mfr # 61500007879
Zoro # G7472114
original price:
$872.50
27% off
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Clean and Strip
- Diameter 3 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Product Information
- Brand Scotch-Brite
- MFR # 61500007879
- Zoro # G7472114
- UPC # 00048011010120
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1 in |
Mounting Size | 1/4 in |
Face Width | 1 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Extra Coarse, Series CS-UW, Face Width 1 in, Maximum Operating Speed 14,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Black, Resistance Properties Load, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Valve Spring for 2- and 4-Hole Jr. (10L344)
- VSM Abrasive Belt, 80 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (281750)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- TANIS BRUSH Mini Twisted Brush, Nylon, 5/32" dia. (05168)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 524PK4 (77875)
- Scotch-Brite Unitized Wheels