Shop All Hook & Loop Sanding Discs
Scotch-Brite
Unitized Wheel, 6 in.
Mfr # 61500122645
Zoro # G6007592
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 61500122645
- Zoro # G6007592
- UPC # 00048011165448
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Mounting Size | 1/4 in |
Disc Dia. | 6" |
Diameter | 6 in |
Width | 1 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Face Width | 1 in |
Details
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1 in, Maximum Operating Speed 5,000 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit 80, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Mfw Prem 1-1/2 X 1 X 1/4 240 (11241)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71101)
- M.A. FORD Carbide Bur, 1/2 (50050020)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO (7000000718)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7000000719)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC (7000046011)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010365374)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XCrs, SC (7000120846)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD500H)
- Scotch-Brite Hook & Loop Sanding Discs